
USB-C TO GIGABIT NETWORK ADAPTER W/ PD
Mfr # 153454
Zoro # G314882351
product price: $41.99
/eaKey Features
Includes
USB-C to Gigabit Network Adapter With Power Delivery Port, Quick Instruction Guide
Width
1.6 in
Height
0.6 in
Depth
2.4"
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153454
Zoro #
G314882351
UPC #
766623153454
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.6 in
Height
0.6 in
Depth
2.4"
Details
Item
Gigabit Ethernet Card
Includes
USB-C to Gigabit Network Adapter With Power Delivery Port, Quick Instruction Guide
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Host Interface
USB 3.2 (Gen 1) Type C
Number of Network (RJ-45) Ports
1
Total Number of Ports
1
Environmentally Friendly
Yes
Number of Ports
1
Form Factor
Portable
Network Standard
10/100/1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.