USB-C TO HDMI 3-IN-1 DOCKING CONVERTER WITH POWER DELIVERY

  • Mfr # 130707

  • Zoro # G214883717


product price:  $51.15
/ea

Key Features

Length
2.8 in
Color
Gray
Material
Aluminum
Height
0.5 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130707
Zoro #
G214883717
UPC #
766623130707
Country of Origin
China

Dimensions

Length
2.8 in
Height
0.5 in
Width
1.1 in
Cable Length
4.33 in

Details

Item
A/V Adapter
Color
Gray
Material
Aluminum
Connector Gender on First End
Female
Connector on First End Details
(1) 24-pin USB 3.2 (Gen 1) Type C - Female, (1) 4-pin USB 3.2 (Gen 1) Type A - Female, (1) 19-pin HDMI 1.4 Digital Audio/Video
Connector on Second End Details
(1) 24-pin USB 3.2 (Gen 1) Type C
Max. Resolution
3840 x 2160
Adapter Type
HDMI/USB/USB-C
Connector Gender on Second End
Male
Features
HDCP 1.4, USB- Power Delivery (USB PD), Tangle-free, Pass-thru, Plug and Play, Charging
Max. Resolution Supported
3840 x 2160
Maximum Resolution Supported
3840 x 2160
Connector Type on Second End
USB 3.2 (Gen 1) Type C
Connector Type on First End
USB 3.2 (Gen 1) Type C - Female, USB 3.2 (Gen 1) Type A - Female, HDMI 1.4 Digital Audio/Video - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.