Zoro Homepage

Superspeed Usb, A Male/A Female, 5 M (16 Ft.)

  • Mfr # 150712

  • Zoro # G0450741


product price: $33.19
/ea

Key Features

Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150712
Zoro #
G0450741
UPC #
766623150712
Country of Origin
Unknown

Details

Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Gender on Second End
Female
Connector on Second End Details
1 x USB 3.0 Type A - Female
Color
Black
Boot Type
Molded
Conductor
Copper
Connector Material
Polyvinyl Chloride (PVC)
Product Line
SuperSpeed
Product Material
Thermal Plastic - Casing
End 1 Connection Type
USB 3.0 Type A - Male
Connector Plating
Nickel
Features
Plug & Play, Booted, Active
Item
Data Transfer Cable
Device Supported
Computer, USB Device
Data Transfer Speed
5-Gbit/s
Environmentally Friendly
Yes
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB 3.0 Type A - Female

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.