Zoro Homepage

SUPERSPEED USB EXTENSION CABLE A MALE / A FEMALE, 2 M, BLUE

  • Mfr # 322379

  • Zoro # G814875969


product price: $7.89
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Color
Blue
Standards
UL2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322379
Zoro #
G814875969
UPC #
766623322379
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Color
Blue
Standards
UL2725
Cable Type
USB
Features
Molded, EMI Protection, Flexible, Booted
Contact Plating
Gold
Device Supported
Digital Camera, PDA, Notebook
Shielding
Yes
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on Second End Details
Error-dirty-data
Connector on First End Details
Error-dirty-data
Data Transfer Rate
5-Gbit/s
Data Transfer Speed
5-Gbit/s
Conductor Material
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.