
Svga Monitor Cable
Mfr # 317757
Zoro # G0511486
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Standards
UL2919
Cable Characteristic
Splitter Cable
Connection A
1 x 15-pin HD-15 SVGA - Male
Shielded
Yes
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317757
Zoro #
G0511486
UPC #
766623317757
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Standards
UL2919
Cable Characteristic
Splitter Cable
Item
Video Cable
Connection A
1 x 15-pin HD-15 SVGA - Male
Shielded
Yes
Finish
Nickel
Connection B
1 x 15-pin HD-15 SVGA - Male
Gauge
28 AWG
Features
EMI/RF Protection, Molded, Strain Relief, Booted, Ferrite Bead
Cable Type
Coaxial
Color
Black
Device Supported
Video Splitter, KVM Switch, Monitor, Audio/Video Device, Desktop Computer
Conductor Material
Copper
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.