Zoro Homepage

Svga Y Cable 6In

  • Mfr # 304559

  • Zoro # G0487421


product price: $7.99
/ea

Key Features

Connection B
1 x 15-pin HD-15 - Female
Standards
UL2919
Finish
Nickel
Color
Black
Features
Booted, EMI Protection, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304559
Zoro #
G0487421
UPC #
766623304559
Country of Origin
Unknown

Dimensions

Cable Length
4.33 in

Details

Item
Video Cable
Connection B
1 x 15-pin HD-15 - Female
Standards
UL2919
Finish
Nickel
Color
Black
Features
Booted, EMI Protection, Molded
Connection A
1 x 15-pin HD-15 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Notebook, Monitor, Video Device
Shielded
Yes
Gauge
28 AWG
Cable Characteristic
Splitter Cable
Conductor Material
Copper
Cable Type
VGA

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.