Zoro Homepage

ULTRA HEAVY-DUTY HEIGHT-ADJUSTABLE TV CART

  • Mfr # 461665

  • Zoro # G421696469


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
100 in
Color
Black
Minimum Screen Size Supported
37 in
Number of Casters
4
Maximum Load Capacity
330.69 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461665
Zoro #
G421696469
UPC #
-
Country of Origin
Viet Nam

Dimensions

Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
37 in

Details

Color
Black
Number of Casters
4
Maximum Load Capacity
330.69 lb
Features
Shelf, Locking Casters, Heavy Duty, Storage Space, Lockable, Adjustable Height
Item
Display Cart
Mounting Pattern
400 x 200, 200 x 200, 400 x 300, 400 x 400, 800 x 400, 800 x 600, 300 x 300, 600 x 400, 300 x 200

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.