Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV TV MOUNT 37 - 80

  • Mfr # 461481

  • Zoro # G314885017


product price: $56.25
/ea

Key Features

Height
17.3 in
Width
27.6 in
Load Capacity
176.37 lb
Includes
Universal Flat-Panel TV Tilting Wall Mount with Post-Leveling Adjustment, Assembly Parts with Instructions
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461481
Zoro #
G314885017
UPC #
766623461481
Country of Origin
China

Dimensions

Height
17.3 in
Width
27.6 in
Length
2.1 in
Max. Screen Size Supported
80 in
Maximum Screen Size Supported
80 in

Details

Item
Wall Mount
Load Capacity
176.37 lb
Includes
Universal Flat-Panel TV Tilting Wall Mount with Post-Leveling Adjustment, Assembly Parts with Instructions
Number of Displays Supported
1
Device Supported
Flat Panel Display
Mounting Pattern
300 x 300, 400 x 400, 200 x 200, 600 x 400, 400 x 200

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.