Zoro Homepage

Universal Flat-Panel Tv Articulating

  • Mfr # 423670

  • Zoro # G0642867


product price: $42.29
/ea

Key Features

Color
Black
For Use With
LCD TV
Load Capacity
33.07 lb
Material
Aluminum
Features
Durable, 180° Swivel, Tilt, Articulating, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423670
Zoro #
G0642867
UPC #
766623423670
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Maximum Screen Size Supported
27 in
Minimum Screen Size Supported
13 in

Details

Item
Wall Mount
Color
Black
For Use With
LCD TV
Load Capacity
33.07 lb
Material
Aluminum
Features
Durable, 180° Swivel, Tilt, Articulating, Swivel
Includes
Universal Flat-Panel TV Articulating Wall Mount, Installation Hardware, Instructions
Device Supported
Flat Panel Display, TV, Monitor
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mounting Pattern
100 x 100, 75 x 75
Compatibility
LCD TV

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.