Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One

  • Mfr # 461405

  • Zoro # G9383029


product price: $49.99
/ea

Key Features

Color
Black
Load Capacity
44.09 lb
Material
Steel
Number of Displays Supported
1
Max. Screen Size Supported
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461405
Zoro #
G9383029
UPC #
766623461405
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
42 in
Maximum Screen Size Supported
42 in

Details

Item
Wall Mount
Color
Black
Load Capacity
44.09 lb
Material
Steel
Number of Displays Supported
1
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 200 x 200, 200 x 100
Maximum Load Capacity
44.09 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.