Zoro Homepage

Universal Flat-Panel Tv Tilting Wall

  • Mfr # 424752

  • Zoro # G0641272


product price: $59.99
/ea

Key Features

Color
Black
Material
Steel
Load Capacity (Lb.)
165.35 lb
Features
Heavy Duty, Tilt
Mounting Pattern
600 x 400, 400 x 400, 200 x 200, 400 x 200, 300 x 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424752
Zoro #
G0641272
UPC #
766623424752
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
70 in
Length
1.81 in
Maximum Screen Size Supported
70 in
Width
25.59 in
Height
17.32 in

Details

Item
Wall Mount
Color
Black
Material
Steel
Load Capacity (Lb.)
165.35 lb
Features
Heavy Duty, Tilt
Mounting Pattern
600 x 400, 400 x 400, 200 x 200, 400 x 200, 300 x 300
Number of Displays Supported
1
Device Supported
Flat Panel Display, TV, Monitor
Maximum Load Capacity
165.35 lb

Description

Wall Mount for TV & Monitors (Tiltable), For screens 37" to 65" , VESA compatability: all between 200x200mm and 600x400mm - check the dimensions of the four mounting holes on back of screen to ensure it fits, Max 75kg, Black, Bracket - ? Securely holds one flat-panel television ? Optimize views with 0° to -10° tilt adjustment ? Heavy-duty steel construction ? Easy installation ideal for home, office and commercial applications - includes integrated bubble level ? Supports TVs from 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.