
Usb 2.0 Adapter
Mfr # 354653
Zoro # G4018829
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Female
Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS) - Boot
Features
Molded, Charging, Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354653
Zoro #
G4018829
UPC #
766623354653
Country of Origin
Unknown
Dimensions
Width
0.7 in
Height
0.4 in
Overall Length
1 in
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Female
Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS) - Boot
Features
Molded, Charging, Booted
Adapter Type
USB
Connector Plating
Nickel
Product Material
Acrylonitrile Butadiene Styrene (ABS) - Boot
Connector on First End Details
1 x 5-pin USB Type-A - male
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB Type-C - Female
Connector Gender on Second End
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.