
USB 2.0 TYPE-A MALE TO USB-C MALE. CONNECTS A USB-C DEVICE TO A HI-SPEED USB HUB
Mfr # 354929
Zoro # G214876528
product price:Â $8.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB Type C - Male
Color
Black
Features
EMI Protection, Molded, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354929
Zoro #
G214876528
UPC #
766623354929
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
30/22 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
EMI Protection, Molded, Strain Relief
Cable Type
USB
Device Supported
USB Hub, Notebook, Desktop Computer
American Wire Gauge
30/22 AWG
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Nickel
Connector on Second End Details
1 x USB Type C - Male
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.