
USB 3.0-C CABLE M-M 3FT
Mfr # 353373
Zoro # G414876328
product price: $12.99
/eaKey Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Molded, Strain Relief, Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353373
Zoro #
G414876328
UPC #
766623353373
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Wire Size
30 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Molded, Strain Relief, Booted
Cable Type
USB
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Contact Plating
Nickel
American Wire Gauge
30 AWG
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Male
Shielding
Yes
Data Transfer Rate
10-Gbit/s
Data Transfer Speed
10-Gbit/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.