Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.1 Gen2 Adapter

  • Mfr # 354714

  • Zoro # G6058660


product price: $10.75
/ea

Key Features

Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS) - Boot
Connector on First End Details
1 x 9-pin USB Type-A - male
Features
Charging, Molded
Connector on Second End Details
1 x 24-pin USB Type-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354714
Zoro #
G6058660
UPC #
766623354714
Country of Origin
Unknown

Dimensions

Width
0.7 in
Height
0.4 in
Length
1.1 in

Details

Item
Data Transfer Adapter
Color
Black
Material
Acrylonitrile Butadiene Styrene (ABS) - Boot
Connector on First End Details
1 x 9-pin USB Type-A - male
Features
Charging, Molded
Connector on Second End Details
1 x 24-pin USB Type-C
Adapter Type
USB
Connector Plating
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Male
Product Material
Acrylonitrile Butadiene Styrene (ABS) - Boot

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.