
Usb C Cable C-M To A-M
Mfr # 353298
Zoro # G0654076
product price: $7.89
/eaKey Features
Cable Length
3.28 ft
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Strain Relief, Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353298
Zoro #
G0654076
UPC #
766623353298
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Strain Relief, Booted
Cable Type
USB
Device Supported
Notebook, Hub, Desktop Computer
Shielded / Unshielded
Shielded
Data Transfer Rate
480 Mbit/s
Contact Plating
Nickel
Wire Gauge
30 AWG
Connector on Second End Details
1 x USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.