
USB SUCCESS WIRELESS ORANGE/BLACK OPTICAL MOUSE, 3 BUTTONS, 1000DPI. 2
Mfr # 179409
Zoro # G3498447
product price: $12.15
/eaKey Features
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Depth
3.9 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179409
Zoro #
G3498447
UPC #
766623179409
Country of Origin
China
Dimensions
Depth
3.9 in
Width
2.4 in
Height
1.4 in
Details
Scroller Type
Scroll Wheel
Item
Mouse
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Environmentally Friendly
Yes
Number of Buttons
3
Movement Resolution (dpi)
1000
Interfaces
USB
Color
Dual Color
Includes
Success Wireless Optical Mouse USB Receiver 1 x AA Battery Instructions
Movement Detection
Optical
Compatible Devices
Notebook
Operating System Compatibility
Mac OS, Windows
Description
MANHATTAN USB SUCCESS WIRELESS ORANGE/BLACK OPTICAL MOUSE, 3 BUTTONS, 1000DPI. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.