Usb To Parallel Printer Conv
- Mfr # 336581
- Zoro # G1035978
product price:Â
$
18.25
/ea
Key Features
Color
Black
Features
Plug & Play
Connector Type on First End
USB 1.1 Type A - Male
Cable Length
5.91 ft
Data Transfer Rate
12 Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 336581
- Zoro #
- G1035978
- UPC #
- 766623336581
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 5.91 ft
Details
- Item
- Data Transfer Cable
- Color
- Black
- Features
- Plug & Play
- Connector Type on First End
- USB 1.1 Type A - Male
- Data Transfer Rate
- 12 Mbit/s
- Contact Plating
- Gold
- Connector Type on Second End
- DB-25 Parallel - Female
- Device Supported
- Printer
- Connector on Second End Details
- 1 x 25-pin DB-25 Parallel - Female
- Connector on First End Details
- 1 x USB 1.1 Type A - Male
- Cable Type
- Parallel/USB
Description
Manhattan Full Speed USB to Parallel Printer Converter - 5.91 ft Parallel/USB Data Transfer Cable for Notebook, Printer, Computer, Peripheral Device, Desktop Computer, Notebook - First End: 1 x USB 1.1 Type A - Male - Second End: 1 x 25-pin DB-25 Parallel - Female - 12-Mbit/s - Gold Plated Contact - Black - 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.