
Usb To Parallel Printer Converter Usb A To Cen36 Male, 1.8 M (6 Ft.)
Mfr # 317474
Zoro # G0484070
product price: $15.29
/eaKey Features
Connector on First End Details
1 x USB 1.1 Type A - Male
Features
Plug & Play
Color
Black
Data Transfer Speed
12-Mbit/s
Cable Type
Centronics/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317474
Zoro #
G0484070
UPC #
766623317474
Country of Origin
Unknown
Details
Connector on First End Details
1 x USB 1.1 Type A - Male
Features
Plug & Play
Color
Black
Data Transfer Speed
12-Mbit/s
Cable Type
Centronics/USB
Device Supported
Computer, Printer, Notebook
Contact Plating
Gold
Item
Data Transfer Cable
Environmentally Friendly
Yes
End 2 Connection Type
Centronics - Male
Connector on Second End Details
1 x 36-pin Centronics - Male
End 1 Connection Type
USB 1.1 Type A - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.