Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB4 / Thunderbolt 4 Type-C 40 Gbps 8K Video and 240 W EPR Charging Cable / PD 3.1

  • Mfr # 356374

  • Zoro # G416426118


product price: $28.49
/ea

Key Features

Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
USB Type C Thunderbolt 4
Connector Gender on Second End
Male
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356374
Zoro #
G416426118
UPC #
766623000000
Country of Origin
China

Dimensions

Height
0.2 in
Width
0.5 in

Details

Item
Data Transfer Cable
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
USB Type C Thunderbolt 4
Connector Gender on Second End
Male
Shielding
Yes
Supported Resolutions
7680 x 4320
Product Material
Aluminum - BootBare Copper - Wire
Features
Corrosion-free, Strain Relief, Braided, Flexible, Tangle-free, HDR10 Support, Corrosion Resistant, EMI Protection, Double Shielded, Tear Resistant, Wear Resistant, Reversible, Crack Resistant, Stress Resistant, DisplayPort Alternate (ALT) Mode, Power Delivery 3.1, Charging, Bendable, Damage Resistant, Tangle Resistant
Connector on First End Details
1 x 24-pin USB Type C Thunderbolt 4 - Male
Cable Type
Thunderbolt 4/USB-C
Color
Black
Boot Type
Molded
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Docking Station, Phone, Gaming Notebook, Tablet, Gaming Console, Power Bank, Notebook, USB Charger, MacBook Pro
Contact Plating
Gold
Shielding Material
Aluminum Foil, Braided Aluminum
Connector on Second End Details
1 x 24-pin USB Type C Thunderbolt 4 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.