
WIRED USB HEADPHONE
Mfr # 179317
Zoro # G614909161
product price: $13.79
/eaKey Features
Color
Black
Includes
Stereo Headset
Features
Adjustable Microphone, Adjustable Headband, In-Line Volume Control, Hands-free, Comfortable, Lightweight, Flexible Microphone
Corded/Wireless
Corded
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179317
Zoro #
G614909161
UPC #
766623179317
Country of Origin
China
Details
Color
Black
Item
Headset
Includes
Stereo Headset
Features
Adjustable Microphone, Adjustable Headband, In-Line Volume Control, Hands-free, Comfortable, Lightweight, Flexible Microphone
Corded/Wireless
Corded
Microphone Design
Boom
Earpiece Design
Over-the-head
Sound Mode
Stereo
Ear Cushion Material
Foam
Host Interface
Mini-phone (3.5mm)
Sound Pressure Level
103 dB
Compatibility
Notebook , Desktop Computer
Microphone Technology
Omni-directional, Condenser
Max. Frequency Response
20 kHz
Impedance
32 Ohm
Min. Frequency Response
20 Hz
Earpiece Type
Binaural
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.