Zoro Homepage

WIRELESS KEYBOARD AND OPTICAL MOUSE SET

  • Mfr # 178990

  • Zoro # G514884988


product price: $21.55
/ea

Key Features

Keyboard/Keypad Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Platform Supported
Mac OS, Windows
Keyboard/Keypad Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178990
Zoro #
G514884988
UPC #
766623178990
Country of Origin
China

Dimensions

Keyboard/Keypad Width
17.32 in
Pointing Device Width
2.36 in
Pointing Device Height
1.38 in
Battery Size Supported
AAA, AA
Pointing Device Depth
3.94 in
Keyboard/Keypad Depth
5.12 in
Keyboard/Keypad Height
0.87 in

Details

Item
Keyboard & Mouse
Keyboard/Keypad Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Platform Supported
Mac OS, Windows
Device Supported
Computer
Movement Detection
Optical
Keyboard/Keypad Host Interface
USB 1.1
Localization
English
Pointing Device Connectivity Technology
Wireless
Operating System Supported
Windows 7, Windows 8, Windows 8.1, Windows 10, Windows XP
Battery Included
Yes
Pointing Device Host Interface
USB 1.1
Pointing Device Wireless Technology
Radio Frequency
Keyboard/Keypad Wireless Technology
RF
Movement Resolution
1600 dpi
Keyboard/Keypad Features
Ergonomic, Plug & Play, Battery LED Indicator, Adjustable Tilt
Pointing Device Color
Black
Keyboard/Keypad Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.