Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRIST-REST BLUE MOUSE PAD

  • Mfr # 434386

  • Zoro # G914876064


product price: $11.89
/ea

Key Features

Width
9.49"
Height
0.16"
Depth
7.99"
Durability
Anti-slip, Fatigue Resistant
Features
Soft, Wrist Rest, Comfortable, Non-slip Base, Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434386
Zoro #
G914876064
UPC #
766623434386
Country of Origin
China

Dimensions

Width
9.49"
Height
0.16"
Depth
7.99"

Details

Item
Mouse Pad
Durability
Anti-slip, Fatigue Resistant
Features
Soft, Wrist Rest, Comfortable, Non-slip Base, Ergonomic
Material
Foam, Gel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.