Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandages, 87" x 3", Strip, 50 pcs., Blu, PK3

  • Mfr # MK0901

  • Zoro # G2327838


product price: $75.39
/pk 2, $37.70/ea
Free Shipping & Returns

Key Features

Width
1"
Latex Content
Latex Free
Material
Breathable Cloth
Includes
(300) Strip Bandage
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK0901
Zoro #
G2327838
UPC #
-
Country of Origin
China

Dimensions

Width
1"
Length
3"

Details

Latex Content
Latex Free
Material
Breathable Cloth
Includes
(300) Strip Bandage
Package Type
Box
Color
Blue

Description

Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.