
Lizard, Blue, 2kg
Mfr # 0185-1
Zoro # G5640048
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon
inside: hdpe ball (high density polyethylene)
eyes: non-toxic black ink
Color
Blue
Recommended Age
8+ Years
Recommended Grade
3+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0185-1
Zoro #
G5640048
UPC #
628045300017
Country of Origin
China
Details
Material
outside: lycra: 80% polyester, 20% spandex, satin: 80% polyester, 20% nylon
inside: hdpe ball (high density polyethylene)
eyes: non-toxic black ink
Color
Blue
Recommended Age
8+ Years
Recommended Grade
3+
Description
Manimo weighted animals are loving companion pets! Manimo weighted animals act as comforting companions for children and valuable partners for parents. They help children remain attentive in class, focus during homework, alleviate excess energy or provide the necessary calmness for bedtime. They can also keep a child company during rest or nap times, develop their imagination, or simply be there to hug! Manimo weighs 2 kg, and help the child to feel his body in its space and help to relax. The Manimo can be worn if necessary on the shoulders and around the neck or on the child's thighs according to the shape of each animal. A period of use of 15 to 20 minutes is recommended due to the weight of the animal. Wear the Weighted Lizard around the neck or on thighs for a warming, calming effect. Children particularly appreciate its cuddly and reassuring shape, thanks to its big paws. Made from sparkly Lycra for visual stimulation. It's nice to settle down with a Manimo on the shoulders! It's easy to focus with a Manimo on the thighs! It is comforting to fall asleep with a Manimo on the belly! This Manimo weighted animal is a beautiful and powerful tool that helps children with their everyday challenges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.