Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleepies, Petunia the Skunk

  • Mfr # 4002-1

  • Zoro # G116038703


product price: $60.65
/ea

Key Features

Color
Grey
Includes
1 Body Plush, 1 Book, 1 Fidget
Recommended Age
3+ years
Material
100% Polyester 100% Memory Foam
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-1
Zoro #
G116038703
UPC #
628045300185
Country of Origin
China

Details

Color
Grey
Includes
1 Body Plush, 1 Book, 1 Fidget
Recommended Age
3+ years
Material
100% Polyester 100% Memory Foam
Recommended Grade
Grade PK+

Description

Help your child transition to a restful bedtime with the comforting body plush. Specifically designed to soothe and calm children who may feel restless, anxious, or overwhelmed, this sleep companion provides a sense of security and relaxation. Each plush comes with an engaging fidget toy and an illustrated storybook crafted by a psychoeducator, offering proven strategies to manage stress and promote emotional well-being. This thoughtful combination of tactile comfort and storytelling makes bedtime a more peaceful and positive experience. Suitable for children aged 3 years and up.


  • Soothing Plush Companion: Provides comfort and security to help calm children during their bedtime routine.
  • Engaging Fidget Toy: Includes a tactile fidget to promote relaxation and focus.
  • Illustrated Storybook: Features a story written by a psychoeducator, offering strategies to manage anxiety and stress.
  • Promotes Emotional Well-Being: Designed to help children feel more at ease and relaxed as they transition to sleep.
  • For Ages 3+: A thoughtful and effective bedtime solution for young children.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.