Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Bushing (Flanged) - 1/2 ID, 3/4 Length, 5/8 OD

  • Mfr # 153305

  • Zoro # G003534684


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Inside Dia.
1/2 in.
Outside Dia.
5/8 in.
Weight
0.06 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153305
Zoro #
G003534684
UPC #
615986056271
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in.
Outside Dia.
5/8 in.

Details

Weight
0.06 lbs

Description

The MANITOU brand Bronze Bushings (Flanged) are 1/2 in. I.D., 3/4 in. Length, 5/8 in. O.D. with an Inside Dia. of 1/2 in., Outside Dia. of 5/8 in., and a Weight of 0.06 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.