Zoro Homepage

Bronze Bushing (Straight) - 1 3/4 ID, 2 Length, 2 OD

  • Mfr # 153247

  • Zoro # G703534700


product price: $26.45
/ea

Key Features

Inside Dia.
1 3/4 in.
Outside Dia.
2 in.
Weight
0.51 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153247
Zoro #
G703534700
UPC #
615986055601
Country of Origin
United States

Dimensions

Inside Dia.
1 3/4 in.
Outside Dia.
2 in.

Details

Weight
0.51 lbs

Description

This MANITOU brand Bronze Bushing is a straight bushing with an inside diameter of 1 3/4 inches, an outside diameter of 2 inches, and a length of 2 inches. It has a weight of 0.51 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.