Zoro Homepage

Bronze Bushing (Straight) - 1 ID, 1 1/2 Length, 1 1/4 OD

  • Mfr # 153042

  • Zoro # G803534464


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Inside Dia.
1 in.
Outside Dia.
1 1/4 in.
Weight
0.08 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153042
Zoro #
G803534464
UPC #
615986056196
Country of Origin
United States

Dimensions

Inside Dia.
1 in.
Outside Dia.
1 1/4 in.

Details

Weight
0.08 lbs

Description

These high quality bushings offer a wide variety of applications. Oil Filled. Self-lubricating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.