Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Bushing (Straight) - 3/4 ID, 1 Length, 1 OD

  • Mfr # 153216

  • Zoro # G103534782


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Inside Dia.
3/4 in.
Outside Dia.
1 in.
Weight
0.07 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153216
Zoro #
G103534782
UPC #
615986056257
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in.
Outside Dia.
1 in.

Details

Weight
0.07 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.