Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Bushing (Straight) - 3/4 ID, 3/4 Length, 1 OD

  • Mfr # 153215

  • Zoro # G203534743


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Inside Dia.
3/4 in.
Outside Dia.
1 in.
Weight
0.13 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153215
Zoro #
G203534743
UPC #
615986056240
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in.
Outside Dia.
1 in.

Details

Weight
0.13 lbs

Description

These high quality bushings offer a wide variety of applications. Oil Filled. Self-lubricating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.