14 3/4 in W X 33 1/2 in H X 22 3/4 in D Ice Maker, Ice Production Per Day: 53 lb

  • Mfr # UCP0050A-161
  • Zoro # G4786700
product price: 
$
3,126.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
53 lb
Ice Machine Storage Capacity
25 lb
Cube Type
Gourmet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCP0050A-161
Zoro #
G4786700
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
14 3/4 in
Overall Height - Ice Machines
33 1/2 in
Overall Depth - Ice Machines
22 3/4 in
Overall Height
33 1/2 in
Overall Width
14 3/4 in
Cord Length
6 ft
Overall Depth
22 3/4 in
Inlet Size
1/4"
Water Inlet Connection Size
1/4 in
Water Supply Connection Size
1/4 in
Drain Size
3/4 in
Fits Chest Size
Automatic Ice Making, Delay Start Option, Filter Replacement Warning Light, LED Lighted Bin with Large Opening for Easy Access, Cleaning and Sanitizing Technology

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
53 lb
Ice Machine Storage Capacity
25 lb
Cube Type
Gourmet
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
115V
Includes
LED Light, Levelers, Scoop, Water Filter
Door Type
Swing
Condenser Cooling
Air
Item
Ice Machine
Amps
5.3 A
Hz
60 Hz
Color
Silver
Defrost
Automatic
Door Hinge
Right
Control Type - Ice Dispensers
Not a Dispenser
Ice Storage Capacity
25 lb.
Water Supply Connection Type
Tubing
Standards
cUL Listed, ISO 9001:2008, Welbilt Enerlogic
Features
Automatic Ice Making, Delay Start Option, Filter Replacement Warning Light, LED Lighted Bin with Large Opening for Easy Access, Cleaning and Sanitizing Technology
Storage Capacity
25 lb
Drain Type
3/4 in Bin Drain
Frequency
60 Hz
Minimum Water Pressure
20 psi
Energy Star Compliant
No
Maximum Water Pressure
80 psi
Water Inlet Connection Type
Tubing
Exterior Material
Stainless Steel
Current
4.1 A
Antimicrobial
No
Plug Type
5-15P
Power Source
Electric
Includes Legs
Yes
Product Type
Ice Machine
Function
Stores Ice
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Condenser Cooling Air, Cube Type Gourmet, Ice Production per Day 53 lb, Storage Capacity 25 lb, Overall Height 33 1/2 in, Overall Width 14 3/4 in, Overall Depth 22 3/4 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 4.1 A, Drain Type 3/4 in Bin Drain, Exterior Material Stainless Steel

Ratings & reviews