Shop MANITOWOC

16 1/4 in W X 42 in H X 24 in D Ice and Water Dispenser, Ice Production Per Day: 315 lb

  • Mfr # CNP0202A-161

  • Zoro # G5118981


product price:  $7,810.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
20 lb
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNP0202A-161
Zoro #
G5118981
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
16 1/4 in
Overall Height - Ice Machines
42 in
Overall Depth - Ice Machines
24 in
Width
16-1/4"
Cord Length
6 ft
Depth
24"
Height
42"
Overall Width
16 1/4 in
Overall Depth
24 in
Overall Height
42 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
20 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
120V AC
Color
Silver
Agency Compliance
CE, NSF, UL
Condenser Cooling
Air
Type
Countertop
Water Supply Connection Type
3/8 in FPT
Amps
10.3 A
Ice Storage Capacity
20 lb.
Item
Ice and Water Dispenser
Includes
Legs sold separately
Control Type - Ice Dispensers
Infrared Sensor
Control Type
Infrared Sensor
Standards
AQ, CE Certified, cULus, ETL
Weight
198 lb
Features
Front Panel, Trouble-Free Dispensing
Refrigerant Type
R-404a
Frequency
60 Hz
Plug Type
5-15P
Storage Capacity
20 lb
Drain Type
3/4 in
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Maximum Water Pressure
80 psi
Current
10.3 A
Includes Legs
No
Power Source
Electric

Description

Ice/Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 315 lb, Control Type Infrared Sensor, Storage Capacity 20 lb, Overall Height 42 in, Overall Width 16 1/4 in, Overall Depth 24 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 10.3 A, Drain Type 3/4 in, Energy Star Compliant No, Features Front Panel, Trouble-Free Dispensing, Frequency 60 Hz, Includes Legs No, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.