16 1/4 in W X 42 in H X 24 in D Ice and Water Dispenser, Ice Production Per Day: 315 lb

  • Mfr # CNP0202A-161L
  • Zoro # G5373230
product price: 
$
7,948.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
20 lb
Cube Type
Nugget
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CNP0202A-161L
Zoro #
G5373230
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
16 1/4 in
Overall Height - Ice Machines
42 in
Overall Depth - Ice Machines
24 in
Cord Length
6 ft
Overall Height
42 in
Overall Depth
24 in
Overall Width
16 1/4 in
Water Inlet Connection Size
3/8 in
Drain Size
3/4 in
Water Supply Connection Size
3/8 in
Fits Chest Size
Front Panel, Trouble-Free Dispensing

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
315 lb
Ice Machine Storage Capacity
20 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Includes
Legs sold separately
Agency Compliance
CE, NSF, UL
Amps
10.3 A
Type
Countertop
Color
Silver
Control Type - Ice Dispensers
Lever
Item
Ice/Water Dispenser
Standards
CE Certified, ETL
Condenser Cooling
Air
Voltage
120V AC
Control Type
Lever
Weight
198 lb
Features
Front Panel, Trouble-Free Dispensing
Water Inlet Connection Type
FPT
Drain Type
3/4 in
Plug Type
5-15P
Includes Legs
No
Power Source
Electric
Refrigerant Type
R-404a
Frequency
60 Hz
Current
10.3 A
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Storage Capacity
20 lb
Function
Dispenses Ice, Dispenses Water, Makes Ice, Stores Ice
Energy Star Compliant
No
Antimicrobial
Yes
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice/Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 315 lb, Control Type Lever, Storage Capacity 20 lb, Overall Height 42 in, Overall Width 16 1/4 in, Overall Depth 24 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 10.3 A, Drain Type 3/4 in, Energy Star Compliant No, Features Front Panel, Trouble-Free Dispensing, Frequency 60 Hz, Includes Legs No, Maximum Water Pressure 80 psi, Minimum Water Pressure 20 psi

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.