19 11/16 in W X 33 11/64 in H X 25 63/64 in D Ice Maker, Ice Production Per Day: 231 lb
Mfr # UNP0200A-161
Zoro # G5771978
product price:Â $5,370.99
/eaKey Features
Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
231 lb
Ice Machine Storage Capacity
20 lb
Cube Type
Nugget
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNP0200A-161
Zoro #
G5771978
UPC #
-
Country of Origin
Italy
Dimensions
Overall Width - Ice Machines
19 11/16 in
Overall Height - Ice Machines
33 11/64 in
Overall Depth - Ice Machines
25 63/64 in
Cord Length
6 ft
Overall Height
33 1/8 in
Overall Width
19 3/4 in
Overall Depth
26 in
Water Inlet Connection Size
3/8 in
Description
Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 231 lb, Storage Capacity 20 lb, Overall Height 33 1/8 in, Overall Width 19 3/4 in, Overall Depth 26 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 7.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.