Shop MANITOWOC

19 11/16 in W X 37 1/2 in H X 25 63/64 in D Ice Maker, Ice Production Per Day: 257 lb

  • Mfr # UFP0200A-161
  • Zoro # G5518517

product price: 
$
5,609.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
257 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Flake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UFP0200A-161
Zoro #
G5518517
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width - Ice Machines
19 11/16 in
Overall Height - Ice Machines
37 1/2 in
Overall Depth - Ice Machines
25 63/64 in
Cord Length
6 ft
Overall Height
37 1/2 in
Overall Width
19 3/4 in
Overall Depth
26 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in, 3/4 in, 1 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
257 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Color
Silver
Amps
7.5 A
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Machine
Water Supply Connection Type
FPT
Includes
6 in Legs, Air Filter, Scoop
Standards
EPA
Voltage
115V
Condenser Cooling
Air
Maximum Water Pressure
80 psi
Frequency
60 Hz
Drain Type
1 in FPT Large Capacity Bin Drain; 1/2 in MPT Potable Water Drain and Condenser Water Drain; 3/4 in FPT Bin Drain
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Includes Legs
Yes
Storage Capacity
40 lb
Power Source
Electric
Current
7.5 A
Energy Star Compliant
No
Antimicrobial
No
Refrigerant Type
R-404a
Product Type
Ice Machine
Function
Stores Ice
Drain Thread Type
FPT, MPT
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 257 lb, Storage Capacity 40 lb, Overall Height 37 1/2 in, Overall Width 19 3/4 in, Overall Depth 26 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 7.5 A

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.