Shop MANITOWOC

22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 560 lb

  • Mfr # IDT0620A-161

  • Zoro # G5885201


product price:  $4,762.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDT0620A-161
Zoro #
G5885201
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Height
21 1/2 in
Overall Width
22 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Water Supply Connection Type
FPT
Item
Ice Machine
Color
Silver
Amps
12.2 A
Includes
Air Baffle
Control Type - Ice Dispensers
Not a Dispenser
Standards
AHRI, CE Certified, cULus, ISO, NSF
Voltage
115V
Condenser Cooling
Air
Water Inlet Connection Type
FPT
Antimicrobial
Yes
Energy Star Compliant
Yes
Maximum Water Pressure
80 psi
Refrigerant Type
R-410a
Exterior Material
Stainless Steel
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT
Frequency
60 Hz
Power Source
Electric
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production, Space Saving Design
Current
12.2 A
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Function
Makes Ice
Drain Thread Type
FPT
Product Type
Ice Machine
Compatible Manufacturer Part Number
D320, D420, SFA192, SPA162
Power Source - TS Only
Electric

Description

Ice Machine, Ice Production per Day 560 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 22 in, Overall Depth 24 1/2 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 12.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.