This item is Discontinued.

Manitowoc 30 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 703 lb IDT0750W-261

30 in W X 21 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 703 lb (Discontinued)

  • Mfr # IDT0750W-261
  • Zoro # G5873380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDT0750W-261
Zoro #
G5873380
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Depth
24 in
Overall Width
30 in
Overall Height
21 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
703 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Includes
ice storage bin sold separately
Color
Silver
Item
Ice Maker
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Amps
11.1 A
Condenser Cooling
Water
Voltage
208/230V AC
Control Type
Not a Dispenser
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Power Source
Electric
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Refrigerant Type
R-410a
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Water Inlet Connection Type
FPT
Frequency
60 Hz
Exterior Material
Stainless Steel
Drain Type
1/2 in FPT
Energy Star Compliant
Yes
Current
7.9 A
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 703 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 7.9 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.