30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 839 lb

  • Mfr # IDT0900W-261

  • Zoro # G5816428


product price:  $8,309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDT0900W-261
Zoro #
G5816428
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
26 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Height
26 1/2 in
Overall Depth
24 1/2 in
Overall Width
30 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
839 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Color
Silver
Water Supply Connection Type
FPT
Control Type - Ice Dispensers
Not a Dispenser
Includes
ice storage bin sold separately
Item
Ice Machine
Amps
12.2 A
Condenser Cooling
Water
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Voltage
208/230V
Current
8.8 A
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Frequency
60 Hz
Minimum Water Pressure
20 psi
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Water Inlet Connection Type
FPT
Refrigerant Type
R-410a
Energy Star Compliant
Yes
Power Source
Electric
Antimicrobial
No
Drain Thread Type
FPT
Product Type
Ice Machine
Compatible Manufacturer Part Number
D570, D970
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Resistance Properties
Antimicrobial

Description

Ice Machine, Ice Production per Day 839 lb, Cube Type Dice, Overall Height 26 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 8.8 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Maximum Water Pressure 80 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.