26 in W X 38 45/64 in H X 28 in D Ice Maker, Ice Production Per Day: 197 lb

  • Mfr # UDF0240W-161

  • Zoro # G5835020


original price:  $4,969.99 , new price: $4,472.99 , 10 percent off
new price:  $4,472.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
80 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UDF0240W-161
Zoro #
G5835020
UPC #
-
Country of Origin
China

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
38 45/64 in
Overall Depth - Ice Machines
28 in
Cord Length
6 ft
Overall Height
38 1/2 in
Overall Depth
28 1/2 in
Overall Width
26 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
197 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Color
Silver
Item
Ice Maker
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Amps
7 A
Includes
Standard 6 in Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Condenser Cooling
Water
Control Type
Not a Dispenser
Voltage
115-120 V
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Storage Capacity
90 lb
Includes Legs
Yes
Plug Type
5-15P
Water Inlet Connection Type
FPT
Refrigerant Type
R-404a
Energy Star Compliant
No
Maximum Water Pressure
150 psi
Antimicrobial
No
Frequency
60 Hz
Drain Type
1/2 in FPT Ice Bin Drain
Power Source
Electric
Current
7 A
Weight
157 lb
Features
Sealed Food-Zone with Removable Water Trough Plus Distribution Tube and Damper Door for Faster Cleaning, Smooth, Storage Bin Provides Industry Leading Capacity
Minimum Water Pressure
20 psi

Description

Ice Machine, Condenser Cooling Water, Cube Type Dice, Ice Production per Day 197 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 115-120V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 7 A, Drain Type 1/2 in FPT Ice Bin Drain

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.