30 in W X 26 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 874 lb

  • Mfr # IDT0900A-261

  • Zoro # G5807958


product price:  $7,747.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
874 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDT0900A-261
Zoro #
G5807958
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
26 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Height
26 1/2 in
Overall Width
30 in
Overall Depth
24 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
874 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Amps
12.2 A
Includes
Air Baffle
Item
Ice Maker
Color
Silver
Standards
ENERGY STAR, CA, AHRI, NSF, UL, CE
Condenser Cooling
Air
Control Type
Not a Dispenser
Voltage
208/230V AC
Features
AuCS(R) Automatic Cleaning System, Top Air Discharge Kit
Energy Star Compliant
No
Drain Type
1/2 in FPT
Refrigerant Type
R-410a
Water Inlet Connection Type
FPT
Power Source
Electric
Frequency
60 Hz
Minimum Water Pressure
20 psi
Current
9.5 A
Maximum Water Pressure
80 psi
Antimicrobial
No

Description

Ice Machine, Ice Production per Day 874 lb, Cube Type Dice, Overall Height 26 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 9.5 A, Drain Type 1/2 in FPT, Features AuCS(R) Automatic Cleaning System, Top Air Discharge Kit, Frequency 60 Hz, Includes Air Baffle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.