This item is Discontinued.

Manitowoc 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 1,196 lb IDT1200A-261

30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker, Ice Production Per Day: 1,196 lb (Discontinued)

  • Mfr # IDT1200A-261
  • Zoro # G5119009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDT1200A-261
Zoro #
G5119009
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 1/2 in
Cord Length
No cord included
Overall Depth
24 1/2 in
Overall Width
30 in
Overall Height
29 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,196 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Item
Ice Maker
Includes
Air Baffle
Control Type - Ice Dispensers
Not a Dispenser
Amps
14.2 A
Voltage
208/230V AC
Water Supply Connection Type
3/8 in FPT
Color
Silver
Condenser Cooling
Air
Control Type
Not a Dispenser
Standards
AHRI, AQ, CE Certified, cULus, ISO, NSF
Water Inlet Connection Type
FPT
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Drain Type
1/2 in FPT
Exterior Material
Stainless Steel
Energy Star Compliant
No
Current
14.2 A
Power Source
Electric
Maximum Water Pressure
80 psi
Refrigerant Type
R-410a
Frequency
60 Hz
Antimicrobial
Yes
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 1,196 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 14.2 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.