48 in W X 29 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 1,688 lb

  • Mfr # IDT1500A-261

  • Zoro # G4830931


product price:  $10,455.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,688 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDT1500A-261
Zoro #
G4830931
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
29 1/2 in
Overall Depth - Ice Machines
24 in
Cord Length
No cord included
Overall Depth
24 in
Overall Width
48 in
Inlet Size
3/8" FPT
Overall Height
29 1/2 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,688 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Machine
Amps
15.4 A
Voltage
208/230V
Hz
60
Condenser Cooling
Air
Color
Silver
Water Supply Connection Type
FPT
Includes
Air Baffle
Standards
AHRI, cULus, ISO, NSF
Minimum Water Pressure
20 psi
Refrigerant Type
R-410a
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psi
Exterior Material
Stainless Steel
Energy Star Compliant
Yes
Drain Type
1/2 in FPT
Power Source
Electric
Antimicrobial
Yes
Current
18.5 A
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Frequency
60 Hz
Drain Thread Type
FPT
Product Type
Ice Machine
Compatible Manufacturer Part Number
D970
Resistance Properties
Antimicrobial
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines

Description

Ice Machine, Ice Production per Day 1,688 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 18.5 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.