Shop MANITOWOC

48 in W X 29 1/2 in H X 24 in D Ice Maker, Ice Production Per Day: 1,660 lb

  • Mfr # IYT1500A-261

  • Zoro # G4819829


product price: 
$
10,077.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,660 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IYT1500A-261
Zoro #
G4819829
UPC #
-
Country of Origin
Mexico
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,660 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Item
Ice Machine
Includes
Air Baffle
Voltage
208/230V
Amps
15.4 A
Condenser Cooling
Air
Water Supply Connection Type
FPT
Color
Silver
Control Type - Ice Dispensers
Not a Dispenser
Hz
60
Standards
AHRI, cULus, ISO, NSF
Current
18.5 A
Frequency
60 Hz
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Exterior Material
Stainless Steel
Features
Acoustical Ice Sensing Probe, Active Sense, Intelligent Diagnostics, Programmable Ice Production
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psi
Drain Type
1/2 in FPT
Refrigerant Type
R-410a
Antimicrobial
Yes
Power Source
Electric
Drain Thread Type
FPT
Function
Makes Ice
Compatible Product Type
Ice Makers, Manitowoc Ice Machines
Resistance Properties
Antimicrobial
Product Type
Ice Machine
Compatible Manufacturer Part Number
D970
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 1,660 lb, Cube Type Half Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Silver, Current 18.5 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel

Ratings & reviews