Zoro Homepage

Air Baffle Assembly

  • Mfr # 000007314

  • Zoro # G6386716


product price: $34.19
/ea

Key Features

Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Product Type
Air Baffle Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000007314
Zoro #
G6386716
UPC #
-
Country of Origin
United States

Details

Item
Air Baffle Assembly
Fits Brand
Manitowoc Ice
For Use With Mfr. Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Product Type
Air Baffle Assembly
For Use With
Panel
Compatible with Manufacturer Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
For Use with Mfr Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible Manufacturer Part Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible with Mfr. Model No.
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible Manufacturer Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible with Manufacturer Model No.
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible Pump Manufacturer Part Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700
Compatible Mfr. Model Number
I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700

Description

Air Baffle Assembly, Product Type Air Baffle Assembly, Color Black, Compatible with Manufacturer Model Number I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600P, I0606, I0606P, ID0602AP, IF0600, IF2100C, IP0320, IP0500, IT0420, IT0450, IT0450P, IT0500, IT0620, IT0620P, IT0750, IT0750P, IT1500P, IT1830C, IYF0520, M0350, M0420, M0500, M0600, M0700, MT0420, MT0500, MT0700, Overall Height 6 3/4 in, Overall Width 21 3/4 in, Overall Depth 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.