Zoro Homepage

Air Baffle Assembly, 16.5"

  • Mfr # 000007676

  • Zoro # G6386600


product price: $38.69
/ea

Key Features

For Use With Mfr. Model Number
I0300, IF0300, IT0300, S0300, S0300P
Fits Brand
Manitowoc Ice
Product Type
Air Baffle Assembly
Compatible with Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S0300P
For Use With
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000007676
Zoro #
G6386600
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in

Details

Item
Air Baffle Assembly
For Use With Mfr. Model Number
I0300, IF0300, IT0300, S0300, S0300P
Fits Brand
Manitowoc Ice
Product Type
Air Baffle Assembly
Compatible with Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S0300P
For Use With
Panel
For Use with Mfr Model Number
I0300, IF0300, IT0300, S0300, S0300P
Compatible Manufacturer Part Number
I0300, IF0300, IT0300, S0300, S0300P
Compatible with Mfr. Model No.
I0300, IF0300, IT0300, S0300, S0300P
Compatible Manufacturer Model Number
I0300, IF0300, IT0300, S0300, S0300P
Compatible with Manufacturer Model No.
I0300, IF0300, IT0300, S0300, S0300P
Compatible Pump Manufacturer Part Number
I0300, IF0300, IT0300, S0300, S0300P
Compatible Mfr. Model Number
I0300, IF0300, IT0300, S0300, S0300P

Description

Air Baffle Assembly, Product Type Air Baffle Assembly, Color Black, Compatible with Manufacturer Model Number I0300, IF0300, IT0300, S0300, S0300P, Overall Height 16 1/2 in, Overall Width 16 1/4 in, Overall Depth 5 1/2 in, Compatible with Grainger Part Number 10L445, 10L446, 10L447, 10L448, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.