Zoro Homepage

Air Compressor, 115V

  • Mfr # 000007222

  • Zoro # G6386731


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
Fits Brand
Manitowoc Ice
Product Type
Air Assist
Compatible with Manufacturer Model Number
For Use With
Refrigeration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000007222
Zoro #
G6386731
UPC #
-
Country of Origin
United States

Details

Item
Air Assist
For Use With Mfr. Model Number
Fits Brand
Manitowoc Ice
Product Type
Air Assist
Compatible with Manufacturer Model Number
For Use With
Refrigeration
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Air Assist, Product Type Air Assist, Color White, Compatible with Manufacturer Model Number 0686C, B0690C, I0322, I0500, I0522, I0522P, I0680C, I0870C, I0976C, I1070C, I1176C, I1470C, I1870C, I2170C, I2176C, IB0696C, IB0890C, IB1090C, IBF0620C, IBF0820C, IBT1020C, IF0300, IF0500, IF0600C, IF0900C, IF1400C, IF1800C, IF2100C, IT0300, IT0450, IT0450P, IT0620, IT0620P, IT0750, IT1200C, IT1430C, IT1500, IT1500P, IT1830C, Overall Height 3 5/8 in, Overall Width 4 1/2 in, Overall Depth 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.