Air Filter
Mfr # 3005569
Zoro # G7329944
product price: $35.89
/eaKey Features
For Use With
Air Cooled Refrigeration
For Use With Mfr. Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible with Manufacturer Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Overall Depth
14 1/4 in
Overall Width
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
3005569
Zoro #
G7329944
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
14 1/4 in
Overall Width
17 in
Details
Item
Air Filter
For Use With
Air Cooled Refrigeration
For Use With Mfr. Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible with Manufacturer Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
For Use with Mfr Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Part Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible with Mfr. Model No.
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Manufacturer Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible with Manufacturer Model No.
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Pump Manufacturer Part Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Compatible Mfr. Model Number
0686C, 93048000, HT0420, HT0500, I0450P, I0500, I0522P, I0600M, I0600P, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, IF0300, IF0500, IF0600, IF0600C, IF0600M, IF0900M, IP0320, IP0500, IT0420, IT0450P, IT0500, IT0620, IT0620P, IT1200C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, M0500, MT0500, P520, P530, Q0130, Q0200, Q0210, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1600, Q170, Q1800, Q1800M, Q1800P, Q270, QC700, QDUALC, QF800, QM45, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600C, S0600M, S0600P, S0680C, S0850, S0850M, S0850P, S0870C, S1000, S1000C, S1000M, S1000P, S1200, S1200C, S1400, S1400M, S1400P, S1600, S1600M, S1600P, S1800, S1800M, S1800P, SF0400, SF0600, SF0900, SN0450, SN0650, SN0950, SN960380014, U0140, U0190, U0240, U0310, UE0080, UF0140, UF0190, UF0240, UF0310, UP0080, UP0140, UP0240, UP0310
Description
Air Filter, Product Type Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Evaporator Assy Reg U190 /240 S (000011554)
- MANITOWOC Compressor 208-230/50-60/1 S42 (3920)
- MANITOWOC Agitator Pin (5010452)
- MANITOWOC Valve, Solenoid 200Rb5T4 220V (2405363)
- FRIGIDAIRE Door Handle (316020202)
- BAKERS PRIDE 20W/12V Halogn Lamp Assy (P1193A)
- BAKERS PRIDE Flame Diverter, Center ( Y6/Fc6 (AS-A4063X)
- BAKERS PRIDE Pressure Regulator 3/4" Nat (M1008X)
- DICTATOR Door Closure, No V1600 (V1600)
- PITCO Filter - 14 3/8 X 20 1/2 (A6667103)
- HATCO Toggle Switch 1/2 Spst (R02.19.016.00)
- PENN Temperature Control (A19QSC-1C)
- IN-SINK-ERATOR Faucet Kit, HC1300C Water Dispenser (45120B)
- UNIVEX Spring, Detent Disk (1023223)
- HOBART Oven Black Knob (499678-1)