- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Air Filter
Air Filter
Mfr # 3005939
Zoro # G4167287
product price: $33.89
/eaKey Features
For Use With
Panel
Fits Brand
Manitowoc
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Product Type
Air Filter
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
3005939
Zoro #
G4167287
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 3/4 in
Overall Depth
16 3/4 in
Details
For Use With
Panel
Fits Brand
Manitowoc
Item
Air Filter
For Use With Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Product Type
Air Filter
Compatible with Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
For Use with Mfr Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Manufacturer Part Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible with Mfr. Model No.
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Manufacturer Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible with Manufacturer Model No.
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Pump Manufacturer Part Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Compatible Mfr. Model Number
1375, B0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, CNF0201, CNF0202, CVD0675, CVD0685, CVD0875, CVD0885, CVD1075, CVD1285, CVD1475, CVD2075, ES0270, ES0460, ES0660, HF0240A-251, HF0300, I0300, I0322, I0450, I0450P, I0500, I0522, I0522P, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0850, I0850M, I0906, I1106, I1106P, ICVD0695, ICVD0696, ICVD0895, ICVD1195, ICVD1895, IF0300, IF0600, IF0600M, IF0900, IF0900M, IP0320, IT0420, IT0450, IT0450P, IT0620P, IYF0520, J0200, J0250, J0320, J0420, J0450, J0600, JC0495, JC0895, JC0995, M0350, M0420, MT0420, Q0130, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600P, Q0660, Q270, QC700, QF800, RCU1075, RCUF1200, RNS012, RNS020, S0300, S0300P, S0320, S0320P, S0420, S0420P, S0450, S0450P, S0500, S0500P, S0600, S0600P, S0850, S0850P, U0140, U0190, U0310, UF0140, UF0190, UF0310, UP0140, UP0310
Description
Air Filter, Product Type Air Filter, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Fan Cycling Control (000013508)
- MANITOWOC Pin Retaining (4140023)
- MANITOWOC Kit Bitron Water Valve (000009121)
- MANITOWOC Chute Rocking (5007355)
- ELECTROLUX Orifice (316527502)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- VOLLRATH Orifice Propane Fitting (XFTG9006)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20B)
- FLASH FURNITURE Lowe Black Wide Plastic Ganging Clips, 2PK (LE-3-W-BK-GANG-GG)