Zoro Homepage

Air Filter Assembly Qm30/Qm45

  • Mfr # 7629223

  • Zoro # G7278713


product price: $73.19
/ea

Key Features

For Use With
Panel
For Use With Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080
Overall Width
7 5/8 in
Compatible with Manufacturer Model Number
QM30, QM45, UE0065, UE0080, UP0080
Overall Depth
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629223
Zoro #
G7278713
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Depth
8 1/4 in

Details

Item
Air Filter
For Use With
Panel
For Use With Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible with Manufacturer Model Number
QM30, QM45, UE0065, UE0080, UP0080
For Use with Mfr Model Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible Manufacturer Part Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible with Mfr. Model No.
QM30, QM45, UE0065, UE0080, UP0080
Compatible Manufacturer Model Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible with Manufacturer Model No.
QM30, QM45, UE0065, UE0080, UP0080
Compatible Pump Manufacturer Part Number
QM30, QM45, UE0065, UE0080, UP0080
Compatible Mfr. Model Number
QM30, QM45, UE0065, UE0080, UP0080

Description

Air Filter, Product Type Air Filter, Color Silver, Compatible Manufacturer Model Number QM30, QM45, UE0065, UE0080, UP0080, Overall Height 3 in, Overall Width 7 5/8 in, Overall Depth 8 1/4 in, For Use With Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.